Abbotsford
HOFA72RP30F6

HOFFMAN A72RP30F6 Angle rack-mount L-style 2-half 18-unit steel 2.44x31.5"

Price $326.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A72RP30F6
Documents Documents

Description

Rack mounting angles, L-style. For free-stand enclosures, type-12, type-4 and one-door free-stand fibreglass enclosures, type-4X. Pairs of full-length or half-length rack mounting angles are available for mounting 19 and 24 inch rack-mounted equipment. Type-RP rack mounting angles are 10-gauge steel with mounting holes tapped no. 10-32 thread and spaced per EIA standard RS-310-D universal spacing. Angles and mounting hardware are plated. All mounting hardware is furnished.


Type RP rack mounting angles have mounting holes tapped #10-32 thread and spaced per EIA 310-D standard

Angles and mounting hardware are plated

All mounting hardware is furnished

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Size fits 72.06x30.06 in Material Steel
Type Mounting Accessories Application Controls and Drives; Corrosive Environments; Power Distribution
UPC 783510214500

Packages

1 - UNIT - 1