Abbotsford
HOFA90RP24F5

HOFFMAN A90RP24F5 Angle rack L-style 45-unit steel 78.75"

Price $686.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:A90RP24F5
Documents Documents

Description

For free-stand enclosures, Type 12, free-stand enclosures, Type 4 (Bulletin A4L) and one-door free-stand fiberglass enclosures, Type 4X (Bulletin A17). Pairs of full-length or half-length rack mounting angles are available for mounting 19 inch (483 mm) and 24 inch (610 mm) rack-mounted equipment. Type RP rack mounting angles are 10 gauge steel with mounting holes tapped 10-32 thread and spaced per EIA standard RS-310-D universal spacing. Angles and mounting hardware are plated. All mounting hardware is furnished.


Type RP rack mounting angles have mounting holes tapped #10-32 thread and spaced per EIA 310-D standard

Angles and mounting hardware are plated

All mounting hardware is furnished

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Size fits 90.06x24.06 in Material Steel
Type Mounting Accessories Application Controls and Drives; Corrosive Environments; Power Distribution
UPC 783510214609

Packages

1 - UNIT - 1