Abbotsford
HOFDFB66S

HOFFMAN DFB66S FLR BRSH 6 X 6 PLASTIC BLK

Price $388.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:DFB66S
Documents Documents

Description

2-Piece Surface-Mount Retrofit Floor Brush Kits provides a pass-through to cover existing floor cutouts. This 2-Piece Surface-Mount Retrofit Floor Brush Kits, DFB66S item measures 6.00x6.00 inches with a material of Plastic colored Black.


Use Surface-Mount Floor Brush Kits to cover existing floor cutouts

Two-piece assembly retrofits around existing cables without disconnecting the cables

Mounting hardware and adhesive included

NEC, UL and NEMA require safety covers and cable protection against sharp edges

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Type Cooling Material Plastic
Color Black Finish Matte
Application Networking, Storage and Data Center UPC 783510187118

Packages

1 - UNIT - 1