Abbotsford
HOFDFBA1024F

HOFFMAN DFBA1024F FLR BRSH ADJ 10X24 PLAS,BLK

Price $514.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:DFBA1024F
Documents Documents

Description

Adjustable Floor Brush Kits provides a pass-through while effectively sealing air to odd-sized cutouts. This Adjustable Floor Brush Kits, DFBA1024F item measures 10.00x24.00 inches with a material of Plastic colored Black.


Use Floor Brush Kits to seal odd-sized cutouts

Cut-to-fit design is easy to install with factory-applied adhesive strips

Engineered side rail clips provide cable protection per NFPA 75, Section S-4.4. NEC, UL and NEMA require safety covers and cable protection against sharp edges

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Floor Brush Kit Type Cooling
Material Plastic Color Black
Finish Matte Standards NFPA 75, Section S4.4 NEC, UL and NEMA
Application For Networking, Storage and Data Center UPC 783510187156

Packages

1 - UNIT - 1