Abbotsford
HOFEPMC9

HOFFMAN EPMC9 OSP PKG VERT POLE MT 900MM

Price $287.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:EPMC9
Documents Documents

Description

Vertical Pole-Mount Channel facilitates pole-mounting on the ComLine product. This ComLine Vertical Pole-Mount Channel, EPMC9 item fits 900mm with a material of Aluminum colored Black.


The Vertical Pole-Mount Channel facilitates pole-mounting the Comline package

It includes the bracket and hardware to mount the channel to the cabinet

No drilling into the cabinet is required to install

Specifications

Brand Name nVent Hoffman Sub Brand ComLine
Type Networking Accessories Material Aluminum
Application Datacom and Telecom Equipment UPC 783510170530

Packages

1 - UNIT - 1