Description
Rack angles are made of 12 gauge, self-grounding plated steel and are grounded to the cabinet body through the mounting bolts. Square mounting holes meet EIA standard.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Comline® |
| Item Name | Rack Angle | Type | Self-Grounding |
| Length | 38.50 in | Width | 6.00 in |
| Height | 5.00 in | Thickness | 2.66 mm |
| Number of Holes | 18 | Material | Steel |
| Finish | Zinc Plated | Series/Model | P40 |
| For Use With | 900 x 700 mm Frame Height, 19 and 23 in 4 RU Tall Cabinet | Standards | EIA |
| Application | Datacom and Telecom Equipment | UPC | 783510170417 |
Packages
| 1 - UNIT - 1 |