Abbotsford
HOFERB3U2319

HOFFMAN ERB3U2319 Hoffman Panel Adapter Zinc Plated

Price $139.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ERB3U2319
Documents Documents

Description

PANEL ADAPTER 23 TO 19X3U STEEL/ZINC


The Open-Frame Panel Adapter adapts a 23-inch open-frame rack to accept 19-inch equipment

The offset provides a flush mounting surface

Please note these are furnished in pairs

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Panel Adapter Material Steel
Type 3-Rack Unit Finish Zinc Plated
Application Adapts 23 in Open Frame Rack to Accept 19 in Equipment UPC 783510219499

Packages

1 - UNIT - 1