Abbotsford
HOFP2ALASS

HOFFMAN P2ALASS ProLine G2 Lifting Angle 2.99 in Hx

Price $216.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2ALASS
Documents Documents

Description

Lifting Eyes thread into the steel corner blocks of a modular enclosure to facilitate overhead lifting. Set of two angles, mounting hardware included. Used to provide best load distribution while lifting two or three joined/ganged enclosures with up to 1000 lb (453 kg) of equipment and cabling in each bay. Angles mount to top of enclosure frame corner blocks and do not require removal of top cover for installation. Lifting Angles are designed for overhead lifting in conjunction with shackles and a spreader bar. Use of shackles instead of hooks is preferred. The angle between the top of the enclosure and the cable or chain must be at least 45 degrees. 10 gauge (3.0mm), mild steel. Use only slings and spreader bars that are designed for the specific application and are in compliance with regulations established by OSHA, ASME, ISA, ASTM and other governing agencies.


Used to provide best load distribution while lifting two or three joined/ganged enclosures with up to 1000 lbs (453 kg) of equipment and cabling in each bay

Angles mount to top of enclosure frame corner blocks and do not require removal of top cover for installation.

Kit consists of two angles, four hex cap screws and four washers.

Lifting Angles are designed for overhead lifting in conjunction with shackles and a spreader bar. Use of shackles instead of hooks is preferred. The angle between the top of the enclosure and the cable or chain must be at least 45°. Use only slings and sp

The angle between the top of the enclosure and the cable or chain must be at least 45 degrees

Lifting Angles are designed for overhead lifting in conjunction with shackles and a spreader bar

Use of shackles instead of hooks is preferred

10 gauge (3.0mm), mild steel

Specifications

Brand Name nVent Hoffman Sub Brand ProLine G2
Item Name Lifting Angle Type Side to Side
Length 11.50 in Width 4.25 in
Height 2.50 in Thickness 3.4 mm
Material Mild Steel Finish Plated
Series/Model P40 Includes Mounting Hardware
Standards OSHA, ASME, ISA, ASTM Approved Application For Lifting Angles Fasten into the Steel Corner Blocks of a Modular Enclosure or Joined Modular Enclosures to Facilitate Overhead Lifting
UPC 783510336738

Packages

1 - UNIT - 1