×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
HOFP2APSB

HOFFMAN P2APSB Panel support bracket galvanized steel

Price $64.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2APSB
Documents Documents

Description

The panel support bracket can be used in the vertical center sides of the PROLINE G2 Mounting Subpanel to provide additional subpanel support. Set of 2 brackets. Attaches to frame using BV-M6 fastener. Attaches to subpanel using a hex bolt. Mounting hardware included. Galvanized steel.


Conductive finish

Set of 2 brackets

Mounting hardware included; attaches to frame using BV-M6 fastener, and subpanel using metric hex bolts

Mounting hardware included

Galvanized steel

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Material Steel Type Internal Mounting for ProLine Industrial Enclosures
Application Power Distribution; Controls and Drives UPC 783510336820

Packages

1 - UNIT - 1