Abbotsford
HOFP2AWMR4

HOFFMAN P2AWMR4 Wire management rail steel 400mm frame 12"

Price $397.61 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2AWMR4
Documents Documents

Description

Wire Management Rails are 14 gauge steel with a plated finish. They feature a unique hole pattern that allows either wire ties or fasteners to secure wires in place. Frame-mounting hardware is included. One package contains 20 rails.


14-gauge (1.75-mm) plated steel construction

Package contains 20 rails, and includes frame mounting hardware (self-tapping M5 screws)

Specifications

Brand Name nVent Hoffman Type Frame Accessories
Length 29.50 in Width 6.50 in
Height 6.50 in Material Steel
Finish Galvanized Application Controls and Drives; Power Distribution
UPC 783510309015

Packages

1 - UNIT - 1