Abbotsford
HOFP2AWMR5

HOFFMAN P2AWMR5 ProLine G2 Wire Management Rail 15.9 in Lx

Price $491.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2AWMR5
Documents Documents

Description

Wire Management Rails are 14 gauge steel with a plated finish. They feature a unique hole pattern that allows either wire ties or fasteners to secure wires in place. Frame-mounting hardware is included. One package contains 20 rails.


14-gauge (1.75-mm) plated steel construction

Package contains 20 rails, and includes frame mounting hardware (self-tapping M5 screws)

Specifications

Brand Name nVent Hoffman Sub Brand ProLine G2
Item Name Wire Management Rail Type Frame Accessories
Length 15.9 in Width 5.50 in
Height 5.50 in Material 14 ga Steel
Finish Plated For Use With 500 mm D Frame
Application Controls and Drives; Power Distribution UPC 783510309022

Packages

1 - UNIT - 1