Abbotsford
HOFP2GARA5

HOFFMAN P2GARA5 Rack mounting rails adjustable steel 500mm depth

Price $192.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2GARA5
Documents Documents

Description

PROLINE G2 Adjustable Rack-Mounting Rails allow 19-in. Rack Angles to be positioned anywhere within the modular enclosure frame. Includes two right-hand and two left-hand mounting rails. 12 gauge (2.5 mm) steel. Mounting hardware is included.


Includes two right-hand and two left-hand mounting rails

12 gauge (2.5 mm) conductive steel

Mounting hardware is included

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Type Internal Mounting for ProLine Industrial Enclosures Length 32.00 in
Width 3.82 in Height 2.87 in
Material Steel Color Unpainted
Finish Plated Application Controls and Drives; Power Distribution
UPC 783510318949

Packages

1 - UNIT - 1