Description
PROLINE G2 Adjustable Rack-Mounting Rails allow 19-in. Rack Angles to be positioned anywhere within the modular enclosure frame. Includes two right-hand and two left-hand mounting rails. 12 gauge (2.5 mm) steel. Mounting hardware is included.
Specifications
| Brand Name | nVent Hoffman | Type | Rack and Grid/Rail System |
| Length | 33.00 in | Width | 5.00 in |
| Height | 5.00 in | Material | Steel |
| Finish | Plated | Application | Controls and Drives; Power Distribution |
| UPC | 783510318987 |
Packages
| 1 - UNIT - 1 |