Abbotsford
HOFP2GD8

HOFFMAN P2GD8 ProLine G2 Door Bar Grid Strap 27.9 in W Door Mount Plated

Price $233.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2GD8
Documents Documents

Description

The PRO LINE G2 Door Bar Grid Straps are used to mount accessories to the door. Straps mount to the door bar. Load rating: 100 lbs (45.4 kg). 16 gauge (1.5 mm), mild steel.


Straps mount to the door bar

Load rating: 100 lbs. (45.4 kg)

16 gauge (1.5 mm), mild steel

Specifications

Brand Name nVent Hoffman Sub Brand ProLine G2
Item Name Door Bar Grid Strap Type External Mounting for ProLine Industrial Enclosures
Material 16 ga Mild Steel Mounting Door
Color/Finish Plated Dimensions 27.9 in W
For Use With 800 mm Frame Width Application Power Distribution; Controls and Drives
UPC 783510319052

Packages

1 - UNIT - 1