Abbotsford
HOFP2RG5

HOFFMAN P2RG5 RACK MOUNT GUIDE 500MM

Price $177.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:P2RG5
Documents Documents

Description

Equipment Guides help support rack-mounted equipment during installation. Guides mount between two pairs of rack angles. Slotted holes are provided for vertical or lateral adjustment. Furnished in pairs. Mounting hardware included.


14 gauge (1.75 mm) conductive steel

Furnished in pairs, with all mounting hardware included

Front and rear rack angles, and rack angle mounting accessories are all sold separately

Specifications

Brand Name nVent Hoffman Material Steel
Type Shelves, Drawers, Keyboard Compartments Application Controls and Drives
UPC 783510350529

Packages

1 - UNIT - 1