Description
The ProLine G2 Rack Mount Frame Shelf mounts to the front and rear rack angles to provide a stationary surface for equipment.
Specifications
| Brand Name | nVent Hoffman | Type | PROLINE Shelves, Rails and Lighting Packages |
| Height | 3.25 in | Width | 14.13 in |
| Material | Steel | Color | Gray |
| Finish | Powder Coat | Application | Controls and Drives |
| UPC | 783510350451 |
Packages
| 1 - UNIT - 1 |