HOFFMAN P2RSH8 ProLine G2 Rack Shelve Fixed 14 ga Steel Shelf, 12 ga Supports 25.8 in Wx 18.78 in D RAL 7035 Textured Light Gray
Description
The ProLine G2 Rack Mount Frame Shelf mounts to the front and rear rack angles to provide a stationary surface for equipment.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | ProLine G2 |
| Item Name | Rack Shelve | Type | Fixed |
| Height | 3.25 in | Width | 25.8 in |
| Depth | 18.78 in | Material | 14 ga Steel Shelf, 12 ga Supports |
| Color | RAL 7035 Textured Light Gray | Finish | Polyester Powder Paint |
| Load Capacity | 150 lb | Mounting | Rack |
| Series/Model | P40 | For Use With | 19 in Racks |
| Includes | Mounting Hardware | Standards | RoHS Compliant |
| Application | Controls and Drives | UPC | 783510350475 |
Packages
| 1 - UNIT - 1 |