Description
#10-32 TPI SQUARE HOLE RACK ANGLE ZINC PLATED CAGE NUT; USED ON P20 SERIES MODULAR ENCLOSURE SYSTEM; PROLINE[R] BRAND
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Item Name | Cage Nut | Type | Mounting Accessories |
| Thread Size | M5 | Height | 0.50 in |
| Material | Steel | Color | Silver |
| Finish | Zinc Plated | For Use With | Proline™ Square Hole Rack Angles |
| Application | Datacom and Telecom Equipment; Networking, Storage and Data Center | UPC | 783510833008 |
Packages
| 1 - UNIT - 1 |