Abbotsford
HOFPBARA8

HOFFMAN PBARA8 Rack mounting rails adjustable steel 27.98in

Price $309.51 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PBARA8
Documents Documents

Description

Adjustable rack mounting rails allow rack angles to be positioned anywhere within the PROLINEā„¢ frame. The left-to-right adjustment pertains only when the enclosure is wider than the minimum width required for rack angles. Includes two right-hand and two left-hand 12 gauge plated or painted steel mounting rails. Mounting hardware is included.


Furnished in set of four, two right-hand and two left-hand; mounting hardware included

Constructed of 12 gauge conductive steel; items ending in 'B' are RAL 9005 black

Rails mount depth-wise (front-to-back)

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Size fits 800mm deep in Material Steel
Type Internal Mounting for ProLine Industrial Enclosures Application Controls and Drives
UPC 783510346898

Packages

1 - UNIT - 1