Description
ZINC CLEAR CHROMATE PLATED RACK ANGLE MOUNTED ADAPTER BRACKET; USED ON P20 SERIES MODULAR ENCLOSURE SYSTEM; PROLINE[R] BRAND; FOR A-16SL2U RACK MOUNT SLIDE
Specifications
| Brand Name | nVent Hoffman | Sub Brand | ProLine |
| Item Name | Rack Angle Adapter Bracket | Size | fits 19", 23", 24" in |
| Material | 14 ga Steel | Type | Rack and Grid/Rail System |
| Series/Model | P20 | Color/Finish | Zinc Plated |
| For Use With | A16SL2U Rack-Mount Slides | Application | Controls and Drives |
| UPC | 783510356095 |
Packages
| 1 - UNIT - 1 |