Abbotsford

HOFFMAN PG4 ProLine Rack Guide Shelves, Drawers, Keyboard Compartments Plated

Price $148.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PG4

Description

Equipment Guides help support rack-mounted equipment during installation. Guides mount between two pairs of rack angles. Slotted holes are provided for vertical or lateral adjustment. Furnished in pairs. Mounting hardware included. Can be installed on 19-in. or 24-in. rack angles. Rack accessories that are shorter than the enclosure depth can be mounted to rack angles or frame accessory brackets attached to grid straps. Order these items separately.


Guides mount between two pairs of rack angles, with slotted holes provided for vertical or lateral adjustment

Furnished in pairs, with mounting hardware supplied

Can be installed on 19-in. or 24-in. rack angles

Rack accessories that are shorter than the enclosure depth can be mounted to rack angles or frame accessory brackets attached to grid straps

Order these items separately.

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Item Name Rack Guide Size 217 mm
Material Steel Type Shelves, Drawers, Keyboard Compartments
Color/Finish Plated For Use With 400 - 500 mm Depth Frame 1U Rack
Application Controls and Drives UPC 783510765408

Packages

1 - UNIT - 1