Abbotsford

HOFFMAN PG8 ProLine Guide Slotted Holes

Price $150.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PG8

Description

Guide, Plated finish, Can be installed on 19 or 24 inch rack angles, Furnished in pairs, Mount between two pairs of rack angles, Slotted holes are provided for vertical or lateral adjustment, Support rack-mounted equipment during installation, Mounting hardware included.


Guides mount between two pairs of rack angles, with slotted holes provided for vertical or lateral adjustment

Furnished in pairs, with mounting hardware supplied

Can be installed on 19-in. or 24-in. rack angles

Rack accessories that are shorter than the enclosure depth can be mounted to rack angles or frame accessory brackets attached to grid straps

Order these items separately.

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Item Name Guide Size 617 mm W x 55 mm D x 47 mm H
Material Steel Type Slotted Holes
Color/Finish Natural/Plated Application Controls and Drives
UPC 783510765705

Packages

1 - UNIT - 1