Abbotsford

HOFFMAN PG9 Guide equipment steel 28.23"

Price $169.24 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PG9

Description

RACK MOUNTED 28.22 INCH L YELLOW CHROMATE PLATED 14 GAUGE STEEL EQUIPMENT GUIDE; USED ON P20 SERIES MODULAR ENCLOSURE SYSTEM; PROLINE[R] BRAND; RACK SIZE 19 INCH/24 INCH


Guides mount between two pairs of rack angles, with slotted holes provided for vertical or lateral adjustment

Furnished in pairs, with mounting hardware supplied

Can be installed on 19-in. or 24-in. rack angles

Rack accessories that are shorter than the enclosure depth can be mounted to rack angles or frame accessory brackets attached to grid straps

Order these items separately.

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Size 717mm Material Steel
Type Shelves, Drawers, Keyboard Compartments Application Controls and Drives
UPC 783510765804

Packages

1 - UNIT - 1