Abbotsford
HOFPGH3S5

HOFFMAN PGH3S5 ProLine Grid Strap 3-Row

Price $195.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PGH3S5
Documents Documents

Description

Grid strap made of 14 gauge plated steel. They are provided with specially designed rectangular holes to allow the use of cage nuts or front-loading cage nuts. Mounting holes are provided on 25 mm centers. Grid strap has3 rows of holes and are furnished in pairs.


Can be mounted vertically between horizontally mounted Grid Straps

Can be mounted left-to-right horizontally between front-to-back pairs or from the sides of the ProLine frame

Can be mounted front-to-back horizontally across the bottom or sides of the ProLine frame

When mounting width-wise from vertical to vertical, the grid strap chosen must be 100mm greater than the nominal size (i.e. 800mm wide enclosure would take a 900mm grid strap in this orientation)

Furnished in pairs, and constructed from 14 gauge (1.75mm) conductive steel

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Item Name Grid Strap Size 342 x 75 mm
Material Steel Type 3-Row
Color/Finish Natural Application Controls and Drives; Power Distribution
UPC 783510905507

Packages

1 - UNIT - 1