Abbotsford
HOFPGH3S13

HOFFMAN PGH3S13 ProLine Grid Strap 44.96 x 2.95 in Vertical, Horizontal Mount Zinc Plated

Price $301.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PGH3S13
Documents Documents

Description

44.96 INCH L 3 ROW RECTANGULAR HOLE WITH 25 MM SPACING PATTERN YELLOW ZINC CHROMATE 14 GAUGE STEEL GRID STRAP; USED ON P20 SERIES 1200 MM W MODULAR ENCLOSURE SYSTEM; PROLINE[R] BRAND


Can be mounted vertically between horizontally mounted Grid Straps

Can be mounted left-to-right horizontally between front-to-back pairs or from the sides of the ProLine frame

Can be mounted front-to-back horizontally across the bottom or sides of the ProLine frame

When mounting width-wise from vertical to vertical, the grid strap chosen must be 100mm greater than the nominal size (i.e. 800mm wide enclosure would take a 900mm grid strap in this orientation)

Furnished in pairs, and constructed from 14 gauge (1.75mm) conductive steel

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Item Name Grid Strap Type Three Row Hole
Size 1142x75mm Material 14 ga Steel
Mounting Vertical, Horizontal Series/Model P20
Color/Finish Zinc Plated Dimensions 44.96 x 2.95 in
For Use With 1200 mm Frame Includes Mounting Hardwares
Application Power Distribution; Controls and Drives UPC 783510906306

Packages

1 - UNIT - 1