Description
Full height vertical grid strap provide a vertical extension of the frame holes in the sides of the PROLINE⢠frame. They are sold in pairs with mounting hardware included. Vertical Grid strap made of 14 gauge plated steel. Three-row 25 mm hole spacing allows the use of cage nuts or frontloading cage nuts.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | ProLine |
| Item Name | Grid Strap | Size | 1895x75mm |
| Number of Holes | 3 | Mounting | Vertical |
| Material | 14 ga Steel | Type | 3-Row, Full Height, Vertical |
| Load Capacity | 15.5 lb | Hole Size | 25 mm |
| Dimensions | 74.6 x 2.95 in | Color/Finish | Galvanized |
| For Use With | ProLine™ Frame | Includes | Mounting Hardware |
| Application | Controls and Drives, Power Distribution | UPC | 783510906900 |
Packages
| 1 - UNIT - 1 |