Abbotsford
HOFPGH1S8

HOFFMAN PGH1S8 Grid strap for 800mm door steel 100lb

Price $185.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PGH1S8
Documents Documents

Description

Grid strap, 14 gauge plated steel, 1 row grid strap furnished in pairs, Provided with specially designed rectangular holes to allow the use of cage nuts or front-loading cage nuts, Mounting holes are provided on 25mm centers, Can be mounted front-to-back horizontally, left-to-right horizontally, vertically between horizontally mounted grid straps.


Can be mounted vertically between horizontally mounted Grid Straps

Can be mounted left-to-right horizontally between front-to-back pairs or from the sides of the ProLine frame

Can be mounted front-to-back horizontally across the bottom or sides of the ProLine frame

When mounting width-wise from vertical to vertical, the grid strap chosen must be 100mm greater than the nominal size (i.e. 800mm wide enclosure would take a 900mm grid strap in this orientation)

Furnished in pairs, and constructed from 14 gauge (1.75mm) conductive steel

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Item Name Grid Strap Size 642x25mm
Number of Holes 1 Mounting Horizontal, Vertical
Material 14 ga Steel Type 1-Row
Load Capacity 100 lb Hole Size 25 mm
Dimensions 642 x 25 mm Color/Finish Galvanized
For Use With 800 mm in Door Bar Application Controls and Drives, Power Distribution
UPC 783510904708

Packages

1 - UNIT - 1