Abbotsford

HOFFMAN PJ2F ProLine Frame Joining Kit Side-to-Side Rubber/Steel Natural

Price $151.86 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PJ2F
Documents Documents

Description

Frame joining kit, Side-to-side, Steel material, Consists of six frame nuts and screws, Gasket material to maintain a dust-tight and water-tight seal between ganged frames, Can be used if rack angles are not in the front or rearmost positions or if a subpanel is not in the rearmost position.


Side-to-Side Joining Kit consists of six frame nuts and screws, as well as gasket material to maintain a dust-tight and water-tight seal between ganged frames. Can be used if rack angles are not in the front or rearmost positions or if a subpanel is not i

Alternate Joining Kit consists of three standoffs, six frame nuts and screws, as well as gasket material. This kit facilitates frame joining when rack angles are in the front or rearmost position, or if a subpanel is in the rearmost position.

Front-to-Back Joining Kit permits front-to-back joining of two single-bay enclosures. This kit does not fit 1200-mm or 1600-mm wide frames.

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Item Name Frame Joining Kit Type Side-to-Side
Material Rubber/Steel Color Natural
Finish Matte For Use With ProLine™ Standard Frame
Includes (6) Frame Nut and Screw, Gasket Material Standards RoHS Compliant
Application Can be used If Rack Angles are Not in the Front or Rearmost Positions or If a Subpanel is Not in the Rearmost Position UPC 783510963309

Packages

1 - UNIT - 1