Abbotsford
HOFPJ2FF

HOFFMAN PJ2FF Kit joining frame alternate side-to-side

Price $295.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PJ2FF
Documents Documents

Description

SIDE TO SIDE GASKETED ALTERNATE FRAME JOINING KIT; USED ON PROLINE[R] DATACOM ENCLOSURE; PROLINE[R] BRAND


Side-to-Side Joining Kit consists of six frame nuts and screws, as well as gasket material to maintain a dust-tight and water-tight seal between ganged frames. Can be used if rack angles are not in the front or rearmost positions or if a subpanel is not i

Alternate Joining Kit consists of three standoffs, six frame nuts and screws, as well as gasket material. This kit facilitates frame joining when rack angles are in the front or rearmost position, or if a subpanel is in the rearmost position.

Front-to-Back Joining Kit permits front-to-back joining of two single-bay enclosures. This kit does not fit 1200-mm or 1600-mm wide frames.

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Material Steel Type Frame Accessories
Application Controls and Drives; Power Distribution UPC 783510892005

Packages

1 - UNIT - 1