Abbotsford
HOFPRB200

HOFFMAN PRB200 Bracket reducing for frames or grid straps 200mm

Price $136.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PRB200
Documents Documents

Description

7.87 INCH W ZINC PLATED YELLOW CHROMATE 14 GAUGE STEEL FRAME WIDTH REDUCING BRACKET; USED ON P20 SERIES 1000/800 MM W MODULAR ENCLOSURE SYSTEM; PROLINE[R] BRAND


Furnished in set of four; mounting hardware included

14 gauge (1.75 mm) conductive steel

Mount directly to 700- or 800-mm wide ProLine frames or to grid straps. Converts wider frames to 600-mm wide, allowing 19-in. rack angles to fit, or to 700-mm wide, allowing 23-in. rack angles to fit.

Can also be used to left- or right-justify the rack-mounted equipment through the use of a single bracket or combination of brackets.

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Size 200mm + 200mm Material Steel
Type Rack and Grid/Rail System Application Controls and Drives
UPC 783510795702

Packages

1 - UNIT - 1