Abbotsford
HOFPSB12

HOFFMAN PSB12 PANEL SUPPORT BRACE 1200MM

Price $383.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PSB12
Documents Documents

Description

Panel Support Braces give additional support to single- and double-bay panels in heavy loading applications and minimize the vibration created by components mounted on the panel. Braces can be installed on existing systems without removing the panel. Panel support braces are furnished in pairs.


Conductive steel brace; furnished in pairs

Braces can be installed on existing systems without removing the panel

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Item Name Panel Support Brace Size fits 1200mm
Material Steel Type Mounting Subpanels and Accessories
Color/Finish Gray/Galvanized For Use With 1200 mm Deep Frame
Application Controls and Drives, Power Distribution UPC 783510156671

Packages

1 - UNIT - 1