Abbotsford
HOFPSF170K

HOFFMAN PSF170K 170 HINGE KIT

Price $284.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PSF170K
Documents Documents

Description

ProLine 170-deg Hinge installs on Heavy-Duty Swing-Out Rack Frame for accessibility behind rack frame. This Hinge Kit 170-Degree, PSF170K item fits HD Swing Rack Frames with a material of Steel finish Light Gray.


Fits enclosures 600, 700, and 800 mm in width

Used in conjunction with Heavy-Duty Swing-Out Rack Frame (sold separately)

Consider also PSAK170 Stop Arm Kit (sold separately)

Specifications

Brand Name nVent Hoffman Sub Brand ProLine
Type Rack and Grid/Rail System Length 9.00 in
Width 5.00 in Height 1.75 in
Material Steel Application Controls and Drives
UPC 783510997908

Packages

1 - UNIT - 1