Description
ZINC PLATED HEAVY DUTY SWING OUT RACK FRAME GUIDE; USED ON P20 SERIES MODULAR ENCLOSURE SYSTEM; PROLINE[R] BRAND
Specifications
| Brand Name | nVent Hoffman | Sub Brand | ProLine |
| Item Name | Swing-Out Guide Kit | Material | Mild Steel |
| Type | PROLINE Swing-Out Rack Frames and Accessories | Series/Model | P20 |
| Color/Finish | Zinc Plated | Dimensions | 1.52 mm T |
| For Use With | Heavy-Duty Swing Out Rack Frames | Includes | Mounting Hardware |
| Application | Controls and Drives | UPC | 783510698409 |
Packages
| 1 - UNIT - 1 |