Description
Transformer Rails are used to mount heavy components and transformers in the bottom of an enclosure.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | ProLine |
| Item Name | Transformer Rail | Size | fits 800 wide/deep in |
| Material | Steel | Type | Other Internal Accessories |
| For Use With | 800 mm W Frame | Includes | (4) M10 Clamping Nut and Bolt |
| Application | Used to Mount Heavy Components and Transformers in the Bottom of an Enclosure | UPC | 783510459598 |
Packages
| 1 - UNIT - 1 |