Abbotsford
HOFPTRA16S

HOFFMAN PTRA16S PROTEK RA FITS 16 SQR STL PLD

Price $188.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PTRA16S
Documents Documents

Description

ProTek Rack Angles support 19in rack equipment in the single and double-hinged ProTek product. This ProTek Rack Angles Square, PTRA16S item measures 14.00 8U with a material of Steel finish Plated.


The ProTek Rack Angles support 19in rack equipment in the single- and double-hinged ProTek product

The square- and tapped-hole rack angles support EIA spaced IT equipment that is to be mounted within a ProTek cabinet

Specifications

Brand Name nVent Hoffman Sub Brand ProTek
Type Networking Accessories Length 29.00 in
Width 4.00 in Height 14 in
Thickness 2.66 mm Material Steel
Finish Zinc Application Networking, Storage and Data Center; Controls and Drives; Datacom and Telecom Equipment
UPC 783510237714

Packages

1 - UNIT - 1