Description
Square and tapped-hole rack angles fit into PROTEK⢠single and double-hinged cabinets. Fits 24 inch cabinet.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | ProTek |
| Item Name | Rack Angle | Material | Steel |
| Type | Tapped Hole, 12-RU | Series/Model | DWDH2 |
| Dimensions | 23.12 in L | For Use With | ProTek Single and Double Hinged 24 in Cabinets |
| Application | Datacom and Telecom Equipment; Networking, Storage and Data Center; Controls and Drives | UPC | 783510237721 |
Packages
| 1 - UNIT - 1 |