Abbotsford
HOFPTRA36S

HOFFMAN PTRA36S PROTEK RA FITS 36 SQR STL PLD

Price $308.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:PTRA36S
Documents Documents

Description

ProTek Rack Angles support 19in rack equipment in the single and double-hinged ProTek product. This ProTek Rack Angles Square, PTRA36S item measures 33.25 19U with a material of Steel finish Plated.


The ProTek Rack Angles support 19in rack equipment in the single- and double-hinged ProTek product

The square- and tapped-hole rack angles support EIA spaced IT equipment that is to be mounted within a ProTek cabinet

Specifications

Brand Name nVent Hoffman Sub Brand ProTek
Type Networking Accessories Length 43.00 in
Width 5.50 in Height 33.25 in
Thickness 2.66 mm Material Steel
Finish Zinc Application Controls and Drives; Datacom and Telecom Equipment; Networking, Storage and Data Center
UPC 783510237752

Packages

1 - UNIT - 1