Abbotsford
PANCMVDR1S

PANDUIT CMVDR1S Open-Access™ Vertical D-Ring, 1 RU, Black

Price $29.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:CMVDR1S
Documents Documents

Description

The Open-Access™ Vertical D-Ring is used on standard communication racks. The flexible arm provides open access that allows installation of complete cable bundles. The vertical D-ring is 1 RU.

Specifications

Brand Name Panduit Sub Brand Open-Access™
Material Polycarbonate Type Cable Manager D-Ring
Color Black Standards RoHS
UPC 074983854097

Packages

20 - UNIT - (20)