Description
Concept panels give you extra surface area versus NEMA panels for easy enclosure populating. This Concept Panel, CP7230 item fits 72.00x30.00 inch Enclosure with a material of Mild Steel colored White.
Specifications
| Brand Name | Hoffman | Type | CONCEPT Accessories |
| Height | 0.75 in | Width | 28.20 in |
| Material | Steel | Color | White |
| Finish | Powder Coat | Application | Arc Flash Safety; Controls and Drives; Power Distribution |
| UPC | 783510352714 |
Packages
| 1 - UNIT - 1 |