×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
HOFCP7230G

HOFFMAN CP7230G CONCEPT GALV PANEL

Price $721.02 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:CP7230G
Documents Documents

Description

Concept panels give you extra surface area versus NEMA panels for easy enclosure populating. This Concept Panel, CP7230G item fits 72.00x30.00 inch Enclosure with a material of Mild Steel finish Galvanized.


Painted white or conductive finish

Include a formed flange along any side that is longer than 22.20 in (564 mm)

Optional wood panels are made of 3/4-in plywood, pre-cut and pre-drilled to install on panel mounting studs in the rear of the cabinet

Specifications

Brand Name Hoffman Type CONCEPT Accessories
Height 1.75 in Width 74.75 in
Material Steel Finish Galvanized
Application Arc Flash Safety; Controls and Drives; Power Distribution UPC 783510352721

Packages

1 - UNIT - 1