Description
Filler Panels installed between two panels provide a flush surface to run conduit and mount components. This Universal Free-Stand Filler Panel, AU72FP item measures 60.00x10.50 inches with a material of Steel colored White.
Specifications
| Brand Name | nVent Hoffman | Type | Non-Reversing |
| Height | 3.00 in | Width | 10.5 in |
| Depth | 0.84 in | Material | Steel |
| Color | White | Finish | Powder Coat |
| Application | Arc Flash Safety; Controls and Drives; Power Distribution | UPC | 783510389673 |
Packages
| 1 - UNIT - 1 |