Description
PARTIAL SUBPANEL; HEIGHT 32.87 INCH; WIDTH 24.8 INCH; 12 GAUGE STEEL; GALVANIZED; WHITE; PROLINE[R] ENCLOSURE; APPROVAL CSA; PROLINE[R] BRAND; INCLUDES HARDWARE
Specifications
| Brand Name | nVent Hoffman | Sub Brand | ProLine |
| Type | Mounting Subpanels and Accessories | Height | 2.75 in |
| Width | 25.25 in | Material | Conductive |
| Finish | Galvanized | Application | Controls and Drives; Power Distribution |
| UPC | 783510151065 |
Packages
| 1 - UNIT - 1 |