Abbotsford
HOFD19FVT69G

HOFFMAN D19FVT69G SHELF VENT19IN TOOL-LESS 69GY

Price $520.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:D19FVT69G
Documents Documents

Description

Tool-less Shelf provides support surface for equipment mounted in a 19in rack. This Tool-less Shelf, D19FVT69G item fits 600-900mm deep with a material of Steel colored Lt Gray.


The Tool-less Shelf provides a support surface for equipment mounted within a 19in rack. It mounts onto rack angles that have EIA-spaced square holes (.375 inch)

The shelf slides open and provides a variable-sized, continuous surface for equipment

The back of the shelf has oval cutouts for power and data cables

The shelf also features accessory hole patterns at the back of the shelf that fit small and large D-rings to help manage cable

It is rated for 150 lb. (68 kg) static load

Specifications

Brand Name Hoffman Sub Brand Hoffman
Type Networking Accessories Height 2.80 in
Width 20.20 in Material Steel
Color Gray Finish Gray
Application Datacom and Telecom Equipment, Networking, Storage and Data Center UPC 783510166885

Packages

1 - UNIT - 1