Description
Single-Sided Shelf mount to 19in rack angles to house voice/data networking equipment. This Single-Sided Shelf Solid, ESH198 item measures 19.00x8.00 inches with a material of Steel colored Black.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Item Name | Shelf | Type | Solid, Single Sided |
| Material | Steel | Color | Black |
| Finish | RAL 9005 Black | Application | Mounts to 19 in Rack Angles to House Voice/Data Networking Equipment |
| UPC | 783510352097 |
Packages
| 1 - UNIT - 1 |