Abbotsford
HOFESH19V

HOFFMAN ESH19V Shelf vented single-sided steel black 19x10.5x4.85"

Price $166.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ESH19V
Documents Documents

Description

SINGLE SIDE SHELF, VENTED FITS 19" RACK STEEL/BLACK


The Single-Sided Steel Vented Shelf mounts to either front or rear flange of open-frame rack, supporting equipment that does not get mounted into rack angles

It uses 3U of rack space and is load rated for 150 lb. (68.0 kg)

Specifications

Brand Name Hoffman Sub Brand Hoffman
Type Networking Accessories Material Steel
Color Black Finish Painted
Application Networking, Storage and Data Center UPC 783510352295

Packages

1 - UNIT - 1