Abbotsford
HOFESH23KBM

HOFFMAN ESH23KBM KEYBOARD MONITOR SHELF

Price $594.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ESH23KBM
Documents Documents

Description

Keyboard/Monitor Shelf mounts to front flange of open-frame rack accommodating monitor and keyboard. This Steel Keyboard/Monitor Shelf, ESH23KBM item fits 23-inch rack with a material of Steel colored Black.


The Steel Keyboard/Monitor Shelf is designed to accommodate a monitor and keyboard in an ergonomically engineered design

The shelf mounts to the front flange of an open-frame rack but can mount in a cabinet if the rack angles are adjusted back for door clearance

It uses 3U of rack space, has 19- and 23-inch rack versions and is load rated for 200 lb. (91 kg)

Specifications

Brand Name Hoffman Sub Brand Hoffman
Type Networking Accessories Height 9.00 in
Width 22.50 in Material Steel
Color Black Finish Painted
Application Networking, Storage and Data Center UPC 783510352790

Packages

1 - UNIT - 1