Abbotsford
HOFESHDA19

HOFFMAN ESHDA19 SHELF,19 DBL SIDE,AL

Price $380.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ESHDA19
Documents Documents

Description

Double-Sided Solid Aluminum Shelf mounts on each side of an open frame rack. This Double-Sided Solid Shelf 4U, ESHDA19 item finish Brushed with a material of Aluminum.


The Double-Sided Solid Aluminum Shelf mounts on 19-in. open frame rack

It consists of two shelves mounted on each side of the open-frame rack to form a double-sided shelf

It is a lighter weight solution compared to the steel version

This system uses 4U rack space and the maximum load rating is 100 lb. (45.4 kg) per side, 200 lb. (90.7 kg) total

Specifications

Brand Name Hoffman Sub Brand Hoffman
Type Networking Accessories Height 7.75 in
Width 12.50 in Material Aluminum
Finish Brushed Application Networking, Storage and Data Center
UPC 783510102487

Packages

1 - UNIT - 1