Description
Vented shelf adjustable front to back in 25 mm increments. Shelf mounts to either front or rear flange of open frame rack. Steel with textured black polyester powder paint finish.
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Item Name | Adjustable Shelf | Type | Vented |
| Size | 430 mm W x 400 mm D x 89 mm H x 1.52 mm T | Material | Steel |
| Color | Black | Finish | Powder Coated |
| Application | Networking, Storage and Data Center | UPC | 783510146535 |
Packages
| 1 - UNIT - 1 |