Abbotsford
HOFMTR1279

HOFFMAN MTR1279 "19"" SHELF 3U 432X279"

Price $481.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:MTR1279

Description

This shelf for 19-inch profiles can be adjusted in height and provides further mounting possibilities. This Front Fixation 19-inch Shelf, MTR, MTR1279 item measures x482.6x250mm has a material of Steel color Light Gray, finish Zinc Plated.


Description: For front mounting. The tray can be adjusted towards front or rear. Ventilation openings.

Additional information: Can be used with swing frames.

Material: 1.8 mm steel.

Finish: RAL 7035.

Pack quantity: 1 complete kit with mounting material.

The shelf can be mounted within enclosures using front 19-inch profiles only, such as in swing frames

The shelf can be adjusted in height and provides further mounting possibilities, allowing components that do not have 19-inch fixation brackets, to be installed

The ventilation openings do not prevent the enclosure's air circulation which reduces the risk of potential hot spots

Max. loading: 150N

Specifications

Brand Name nVent Hoffman Height 17.63 in
Width 17.38 in Depth 9.84 in
Material Steel Color Gray
Finish Zinc UPC 783510523787

Packages

1 - UNIT - 1