Abbotsford
HOFSHC0608

HOFFMAN SHC0608 VENTILATED SHELF 600X800

Price $485.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:SHC0608
Documents Documents

Description

Ventilated Shelves, SHC provide further mounting possibilities and allows air circulation. This Ventilated Shelves, SHC, SHC0608 item measures 25x509x756mm with a material of Mild Steel, finish Zinc Plated.


Description: Mounted directly onto the enclosure`s frame.

Material: 2 mm zinc plated steel.

Maximum load: 500 N.

Pack quantity: 1 shelf with mounting accessories.

Maximum load: 500 N (112)

Specifications

Brand Name Hoffman Type IEC Enclosure Accessories
Height 0.98 in Width 20.04 in
Depth 29.76 in Material Mild Steel
Color Unpainted Finish Zinc Plated
Application Stationary Machinery and Equipment Outside Factory UPC 783510528065

Packages

1 - UNIT - 1